missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 7712 Series PVC Coated Gloves
Description
Both styles are ideal for working with chemicals, oil, or grease in refining, mining, automotive subassembly, or construction
- Fully coated PVC with smooth or rough finish
- Cotton jersey lined Sanitized™
- Recyclable
- Washable
Specifications
Specifications
| Certifications/Compliance | CFIA |
| Color | Black |
| Latex Free | Yes |
| Material | PVC |
| Size | Large |
| For Use With (Application) | Chemical spray and treatment, coating preparation, laboratory, pharma and analysis, washing and cleaning |
| Glove Cuff Style | Gauntlet |
| Grip Design | Smooth |
| Liner Material | Cotton |
| Lining | Lined |
| Show More |