missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ 7502PF Biodegradable Nitrile Gloves
GREENER_CHOICE

Catalog No. 19021024
Change view
Click to view available options
Size:
2X-Large
Large
Medium
Small
X-Large
X-Small
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19021024 2X-Large
19021019 X-Small
19021020 Small
19021021 Medium
19021022 Large
19021023 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19021024 Supplier SHOWA™ Supplier No. 7502PFXXL

Powder free nitrile gloves are biodegradable with Eco Best Technology (EBT) and feature a second-skin feel to reduce hand fatigue.

  • Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
  • Accelerator-free formulation protects sensitive skin
  • Latex-free
  • Low-modulus formulation to improve fit and reduce hand fatigue
  • Silicon free, Ambidextrous, Non-sterile
  • 21 CFR / FDA compliant for direct food contact
  • Ideal for laboratory, food services, agriculture, and janitorial applications
  • Rolled cuff

Specifications

Certifications/Compliance ASTM D5511, ASTM D5526
Chemotherapeutic Rated No
Applications Industrial, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish No Texture
Finger Thickness (English) 4 mil
Finger Thickness (Metric) 0.10 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.5 mil
Palm Thickness (Metric) 0.06 mm
Size 2X-Large
Thickness (English) 2.5 mil
Thickness (Metric) 0.06 mm
Model 7502PFXXL
Series 7502PF
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less