missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 7502PF Biodegradable Nitrile Gloves
Description
- Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
- Accelerator-free formulation protects sensitive skin
- Latex-free
- Low-modulus formulation to improve fit and reduce hand fatigue
- Silicon free, Ambidextrous, Non-sterile
- 21 CFR / FDA compliant for direct food contact
- Ideal for laboratory, food services, agriculture, and janitorial applications
- Rolled cuff
Specifications
Specifications
| Certifications/Compliance | ASTM D5511, ASTM D5526 |
| Chemotherapeutic Rated | No |
| Accelerator Free | Yes |
| Applications | Industrial, Laboratory |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Finger Thickness (English) | 4 mil |
| Finger Thickness (Metric) | 0.10 mm |
| Show More |