missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 7502PF Biodegradable Nitrile Gloves
Powder free nitrile gloves are biodegradable with Eco Best Technology (EBT) and feature a second-skin feel to reduce hand fatigue.
Supplier: SHOWA™ 7502PFS
Description
- Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
- Accelerator-free formulation protects sensitive skin
- Latex-free
- Low-modulus formulation to improve fit and reduce hand fatigue
- Silicon free, Ambidextrous, Non-sterile
- 21 CFR / FDA compliant for direct food contact
- Ideal for laboratory, food services, agriculture, and janitorial applications
- Rolled cuff
Specifications
| ASTM D5511, ASTM D5526 | |
| Industrial, Laboratory | |
| Blue | |
| No Texture | |
| 0.10 mm | |
| Yes | |
| 2.5 mil | |
| Small | |
| 0.06 mm | |
| 7502PF | |
| 24.13 cm |
| No | |
| 1.5 | |
| Single-use | |
| 4 mil | |
| No | |
| Nitrile | |
| 0.06 mm | |
| 2.5 mil | |
| 7502PFS | |
| 9.5 in. |