missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ 7500 Fast Real-Time PCR Systems Spectral Calibration Kit I
GREENER_CHOICE

Catalog No. 50591771
Encompass
Change view
Click to view available options
Quantity:
1 Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
50591771 1 Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50591771 Supplier Applied Biosystems™ Supplier No. 4360788
Season of Savings
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easy-to-use, preloaded 96-well optical reaction plates enable quick and easy calibration of the 7500 Fast Real-Time PCR System.

This easy-to-use kit enables you to establish the pure dye spectra and multicomponent values for FAM™/SYBR™ Green I, VIC™/JOE™, and NED™/TAMRA™/ROX™ dyes on the 7500 Fast Real-Time PCR System. The Applied Biosystems™ 7500 Real-Time PCR Systems Spectral Calibration Kit I contains nine Optical 96-well Fast Thermocycling Plates: one preloaded and sealed background plate, seven preloaded and sealed plates with seven separate dye standards, and one region-of-interest (ROI) plate. Spend Your Time on Research - Not Instrument Calibration: This kit's easy-to-use, preloaded 96-well optical reaction plates enable quick and easy calibration of the 7500 Fast Real-Time PCR System. Insert the reaction plates during system installation, and the system collects the dye standard's spectral information. The system's application algorithm then uses the calibration information to ensure accurate data analysis.

Kit i

  • 96-well optical reaction plates preloaded with Cy3™, Cy5™, and Texas Red™ dyes allow quick and easy calibration of the 7500 Fast Real-Time PCR System
  • Easy-to-use, preloaded spectral calibration kit allows accurate discrimination of the individual dyes in a reaction mixture when all the dyes are excited simultaneously

Kit ll

  • 96-well optical reaction plates preloaded with dyes (FAM™/SYBR™ Green I, VIC™/JOE™, NED™/TAMRA™/ROX™) allow quick and easy calibration of the 7500 Fast Real-Time PCR System
  • Easy-to-use, preloaded spectral calibration kit allows accurate discrimination of the individual dyes in a reaction mixture when all the dyes are excited simultaneously
  • Includes the Passive Reference I dye standard required for signal normalization in all real-time and endpoint reactions

For Research Use Only. Not for use in diagnostic procedures.

Order Info

Expiration date: 12 months from the date of delivery.

Specifications

Content And Storage Contains one background plate, seven plates with dye standards (FAM/SYBR Green I, VIC/JOE, NED/TAMRA/ROX) and one ROI calibration plate.

Store at -15 to -25°C. (This product is light sensitive.)

Expiration date: 12 months from the date of delivery
Calibrated Dye FAM, JOE, NED, ROX, TAMRA™, VIC, SYBR™ Green
For Use With (Equipment) 7500 Fast System
Detection Method Fluorescence
Product Type Spectral Calibration Kit
For Use With (Application) Real Time PCR (qPCR)
Shipping Condition Dry Ice
Quantity 1 Kit
Calibration Type Spectral Calibration
Can I use the 7500 Fast Real-Time PCR Systems Spectral Calibration Kit I (Cat. No. 4360788) with the QuantStudio 5 Real-Time PCR System?

The 7500 Fast Real-Time PCR Systems Spectral Calibration Kit I (Cat. No. 4360788) has been validated to be used only with the 7500 Fast Real-Time PCR instrument with a 0.1 mL block. The part numbers for the spectral calibration kits to be used with QuantStudio 5 Real-Time PCR System (96 well, 0.2 mL or 0.1 mL) are as follows:

  • QuantStudio 3/5 Spectral Calibration Plate 1 (Cat. No. A26331)
  • QuantStudio 3/5 Spectral Calibration Plate 2, 96 Well 0.2 mL (Cat. No. A26332)
  • 96 Well 0.1 mL Spectral Calibration Plate 1 (Cat. No. A26336)
  • 96 Well 0.1 mL Spectral Calibration Plate 2 (Cat. No. A26337)
  • 96 Well 0.1 mL Spectral Calibration Plate 3 (Cat. No. A26340)
  • QuantStudio 3 or 5 10‑Dye Spectral Calibration Kit, 96 Well 0.1 mL (Cat. No. A26342)
  • QuantStudio 3/5 Spectral Calibration Plate 3, 96 Well 0.2 mL (Cat. No. A26333)
  • QuantStudio 3/5 10‑Dye Spectral Calibration Kit, 96 Well 0.2 mL (Cat. No. A26343)

For Research Use Only. Not for use in diagnostic procedures.