missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ 7000 Series Precision Wire Cutters With Angled Head
Features set-screw to prolong cutting life and prevent over-travel of cutting blades
Supplier: Excelta™ 7172E
Description
- Maximum flush cut
- Set-screw Stop prevents premature wear
- Induction hardened carbon tool steel
Chemical Identifiers
| Ultra Precision | |
| Carbon Tool Steel | |
| Maximum Flush |
Specifications
| Ergonomic long | |
| Large Angulated | |
| 13.3 cm | |
| 0.005 to 0.032 in. | |
| Long Grips | |
| 0.7 in. | |
| 1.7 cm | |
| 0.29 in. |
| Ultra Precision | |
| 5.25 in. | |
| Carbon Tool Steel | |
| Maximum Flush | |
| Set-screw, 40° angled tip with 0.31 in. induction hardened cutting blades to RHC 63-65 and dual leaf springs provide smooth action | |
| 0.31 in. | |
| 0.78 cm | |
| 0.73 cm |