missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CDS Empore™ 6703 E3cartridge™ GB Membrane, 3-Layer, 3 mL
E3technology™ is an efficient, effective and economical approach for proteomics cell lysis, providing digestion ready samples in mere minutes, completely eliminating various detergents and interferences.
$834.38 - $1533.91
Specifications
| Bed Weight | 50 mg |
|---|---|
| Format | Cartridge |
| For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
| Particle Size | 30 to 50 μm |
| Type | Extraction Cartridge |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
13-110-079
|
CDS Empore™
70201931034EA |
50/Pk. |
Pack of 50 Each for $834.38
|
|
|||||
|
13-110-080
|
CDS Empore™
70201931034 |
150/Cs. |
Case of 150 Each for $1,533.91
|
|
|||||
Description
- Efficient: < 15 min. hands-on time
- Effective: compatible with a variety of upstream cell lysis conditions (e.g., urea, SDS, RIPA, TFA, etc.)
- Economical
- Robust: zero technical barrier to even entry-level biomedical scientists
- Versatile: E3tip, E3filter, E3cartridge, and E3plate to satisfy different sample volumes, concentration, quantities, and the need for automation
- Stress-free: no concerns of solution pH, protein concentration, protein-bead ratios, beads stick to tube walls and surfaces, cross-contaminations, etc.
- Loading capacity: 50 to 500 μg
Specifications
| 50 mg | |
| Vacuum Manifolds or Automated SPE Equipment | |
| Extraction Cartridge |
| Cartridge | |
| 30 to 50 μm | |
| 3 mL |