missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CDS Empore™ 6602 E4tip™ GB+C18 Membrane, 3-Layer, 10 μL
Description
- Efficient: < 15 min. hands-on time
- Effective: compatible with a variety of upstream cell lysis conditions (e.g., urea, SDS, RIPA, TFA, etc.)
- Economical
- Robust: zero technical barrier to even entry-level biomedical scientists
- Versatile: E3tip, E3filter, E3cartridge, and E3plate to satisfy different sample volumes, concentration, quantities, and the need for automation
- Stress-free: no concerns of solution pH, protein concentration, protein-bead ratios, beads stick to tube walls and surfaces, cross-contaminations, etc.
- E4technology: enhanced 'single vessel' approach for low-cell proteomics
- Loading capacity: up to 10,000 cells
Specifications
Specifications
| Bed Weight | 25 mg |
| For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
| Particle Size | 30 μm |
| Type | SPE Tips |
| Volume (Metric) | 10 μL |
| Quantity | 96/Cs. |