missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 65 Cal ArcGuard™ Nomex/Kevlar Bib Overalls
Provides lightweight, durable, heat and flame-resistant solutions. Made of 34% aramid, 33% lyocell, 31% modacrylic, and 2% anti-static materials, Nomex™ is engineered to absorb moisture and dry quickly
Supplier: National Safety Apparel™ C45KDQTXL32
Description
- Arc Rating: 65 cal/cm²
- CAT 4
- Fabric/Material: Multilayer DuPont™ Nomex™ and Kevlar™
- FR fabric will not melt, drip, or ignite
- Quick disconnect and easy adjustable shoulder straps for quick entry
- Quick disconnect buckles at each shoulder
- Inherently flame resistant for FR protection
- Expandable leg opening to fit over boots
- FR hook and loop calf closure for easy boot entry
- Garments embroidered with arc rating
- Available in a convenient kit
- Made in the USA
Specifications
| Hook and Loop | |
| Multi-layer DuPont™ Nomex™, Kevlar™ | |
| X-Large | |
| Open | |
| Standard | |
| CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Brown | |
| Stitched | |
| Adjustable | |
| 65 cal/cm² | |
| Flame | |
| Reusable |