missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 65 Cal ArcGuard™ Nomex/Kevlar 49 in. Arc Flash Coat
Description
- Multi-layer Nomex™ and Kevlar™ material
- 49 in. Long
- Stand-up collar
- FR hook and loop placket closure
- FR knit wrist
- No metal closures
- Generous cut
- Meets OSHA 1910.269 standards
- Available in convenient kit (KIT4LC65)
Specifications
Specifications
| Closure Type | FR Hook and Loop |
| Color | Brown |
| Disposable | Reusable |
| Gender | Unisex |
| Material | DuPont™ Nomex™, Kevlar™ |
| Neck Style | Collared |
| Size | 4X-Large |
| Resistance | Flame |
| Seam Type | Stitched |
| Arc Flash Rating | 65 cal/cm² |
| Show More |