missing translation for 'onlineSavingsMsg'
Learn More

YSI™ 626250 ProODO Cable and Probe

Stores calibration data within the sensor, allowing probes to be placed on any ProODO instrument without re-calibration

Supplier:  YSI™ 62625020

 View more versions of this product

Catalog No. 14660209

Only null left

Description

Description

For use with ProODO Handheld Meters exclusively.

  • Assemblies include a ProODO optical DO sensor and sensing cap
  • Cable assemblies over one meter also include a cable management kit

Specifications

Chemical Identifiers

±1%mg/L
RoHS, CE, WEEE, IP65
2 Years
ProODO
10°C to 40°C
0.1°C
DO/temperature meter
Stores calibration data within the sensor

Specifications

±1%mg/L
20 m
RoHS, CE, WEEE, IP65
0.1°C
DO/temperature meter
Stores calibration data within the sensor
65 ft.
10°C to 40°C
Sensing cap and cable management kit
2 Years
ProODO
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions