missing translation for 'onlineSavingsMsg'
Learn More

YSI™ 626250 ProODO Cable and Probe

Catalog No. 14660206
Change view
Click to view available options
Length (Metric) Cable:
1 m
4 m
10 m
20 m
50 m
Length (English) Cable:
3 ft.
13 ft.
32 ft.
65 ft.
164 ft.
Includes:
Sensing cap
Sensing cap and cable management kit
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Cable Length (English) Cable Includes
14660206 1 m 3 ft. Sensing cap
14660207 4 m 13 ft. Sensing cap and cable management kit
14660208 10 m 32 ft. Sensing cap and cable management kit
14660212 50 m 164 ft. Sensing cap and cable management kit
14660209 20 m 65 ft. Sensing cap and cable management kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14660206 Supplier YSI™ Supplier No. 6262501

Stores calibration data within the sensor, allowing probes to be placed on any ProODO instrument without re-calibration

For use with ProODO Handheld Meters exclusively.

  • Assemblies include a ProODO optical DO sensor and sensing cap
  • Cable assemblies over one meter also include a cable management kit

Specifications

Accuracy ±1%mg/L
Length (English) Cable 3 ft.
Length (Metric) Cable 1 m
Temperature (Metric) Range 10°C to 40°C
Certifications/Compliance RoHS, CE, WEEE, IP65
Includes Sensing cap
Temperature Resolution 0.1°C
Warranty 2 Years
For Use With (Equipment) DO/temperature meter
Probe Type ProODO
For Use With (Application) Stores calibration data within the sensor
Show More Show Less