missing translation for 'onlineSavingsMsg'
Learn More

YSI™ 6051030 Pro Series ISE/Conductivity Cable

Catalog No. 15177486
Change view
Click to view available options
Length (English):
157.4 in.
393.7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
15177486 157.4 in.
15177487 393.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15177486 Supplier YSI™ Supplier No. 6051030 4

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cable for Pro Series conductivity/pH/temperature meter

Measures any ISE (pH, ORP, pH/ORP combo, ammonium, nitrate, chloride), conductivity, salinity, specific conductance, total dissolved solids and temperature

  • Conductivity sensor is built into the cable
  • Cables over 1-meter also come with the 603062 cable management kit
  • The 6051030 cables only work with the YSI Pro Plus handheld
  • Does not include ISE sensor 15-176-209 (order separately)

Specifications

For Use With (Application) Conductivity, pH, Temp
Includes Conductivity sensor
Length (English) 157.4 in.
Length (Metric) 4 m