missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ 60° Brix Calibration Fluid for Handheld Analog Refractometers
GREENER_CHOICE

Catalog No. RPCAL60P
Change view
Click to view available options
Quantity:
5 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
RPCAL60P 5 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. RPCAL60P Supplier Laxco™ Supplier No. RPCAL60P
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

5ml droplet bottle of brix 60° solution

Used to Calibrate Handheld Analog Brix Refractometers

  • 5mL droplet bottle of 60° Brix Calibration solution for calibration of Handheld Analog Refractometer models for brix models range from 45° to 90°
  • Quantity: 3

Specifications

Type Calibration Fluid
Scale Range 60 Brix
For Use With (Equipment) Refractometer
Description 5mL bottle
Accuracy ±0.1°
Quantity 5 Pk.
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase