missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 6 x 50mL Fixed Angle HIGHConic™ Rotor with Cover
Description
Enhance pelletization and reduce processing time in conical cell culture tubes with a unique 45° angle design by using the Thermo Scientific™ 6 x 50mL Fixed Angle Highconic™ Rotor, which provides six-place flexible capacity. Rotor separates sample at bottom of tube, rather than on walls, to produce a compact pellet and well-clarified supernatant.
Specifications:
- Max. Capacity: 6 x 50mL
- Max. Speed/RCF: 8500rpm/10,015 x g
Ordering Information:
When equipped with accessory adapters (sold separately), rotor accepts tubes from 1.5 to 50mL, including 15 to 50mL Falcon™ tubes.
Includes:
Rotor and lid
Specifications
Specifications
| Description | 6 x 50mL Fixed Angle HIGHConic Rotor with Cover |
| Type | Fixed Angle Rotor |
| Capacity | 6 x 50 mL |
| Max. RCF | 10,015 x g |
| Max. Speed | 8,500 rpm |
| Radius (Metric) | 12.4 cm |
| Max. Tube Length | 122 mm |
| Max. Tube Diameter | 29 mm |
| For Use With (Equipment) | Thermo Scientific Sorvall Primo and Primo Centrifuges |
| Angle | Fixed |
| Show More |