missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 6-Place Fixed-Angle Highconic™ Rotor Adapters

Catalog No. 76002906
Change view
Click to view available options
Tube Type:
16 mL Tube
Conical
Conical Falcon
Microtube
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Type
76002906 16 mL Tube
76002905 Microtube
13100703 Conical
75003103 Conical Falcon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 76002906 Supplier Thermo Scientific™ Supplier No. 76002906

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

50mL conical adapter 75-007-556 requires rubber pads (supplied with buckets). Remove pads when using all other size adapters.

Use these rotor adapters to connect with round or conical-bottom centrifuge tubes and microtubes tubes up to 50mL.

Use these 6-Place Fixed-Angle Highconic™ Rotor Adapters to connect with centrifuge tubes up to 50mL. The adapters accommodate round or conical-bottom tubes and microtubes and work with HiGhConic™ fixed angle rotors.

  • The adapters accommodate round- or conical-bottom tubes and microtubes.
  • Rotor adaptors work with HiGhConic™ fixed angle rotors
  • Fits tube sizes up to 50mL

Order Info

Adapters are sold individually; order correct quantity to equip rotor.

Specifications

Type Rotor Adapter
Tube Type 16 mL Tube
Capacity 1 x 16 mL
For Use With (Equipment) HiGhConic™ fixed angle rotor