missing translation for 'onlineSavingsMsg'
Learn More

United Scientific Supplies 5X Single Lens

Catalog No. S19008
Change view
Click to view available options
Magnification:
5x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S19008 5x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S19008 Supplier United Scientific Supplies Supplier No. 7051

Folding magnifiers in plastic cases.

This basic pocket magnifier has a 25mm diameter lens with a 50mm focal length for 5X magnification. It's the perfect out-in-the-field viewer in its fold-over case.

Specifications

Material Glass, Plastic
Diameter (Metric) Lens 2.5 cm
Length (Metric) Focal 5 cm
Product Type Magnifier, Single Folding
Diameter (Englis) Lens 0.98 in.
Length (English) Focal 1.96 in.
Includes Plastic cases
Magnification 5x
For Use With (Application) Perfect out-in-the-field viewer in its fold-over case