missing translation for 'onlineSavingsMsg'
Learn More

United Scientific Supplies 5X/10X Double Folding Magnifier Lens

Catalog No. S19004
Change view
Click to view available options
Magnification:
5, 10x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S19004 5, 10x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S19004 Supplier United Scientific Supplies Supplier No. MPD010

Folding magnifiers in plastic cases. Glass lenses are 25 mm in diameter with 5x magnification. Single magnifier includes one lens. Double magnifier includes two lenses for 10x magnification.

Compact magnifier is doubly useful with 5X, 10X capabilities.

This versatile magnifier offers double the magnifications of similarly sized magnifiers. It features two 25 mm lenses, which allow you to view objects at 5X their size with one lens or 10X their size when you use both lenses in combination.

Specifications

Material Glass Lens
Includes Two 25 mm lenses
Length (Metric) Focal 5 cm
Product Type Magnifier, Double Folding
Diameter (Metric) Lens 2.5 cm
Diameter (Englis) Lens 0.98 in.
Length (English) Focal 1.96 in.
Magnification 5, 10x
For Use With (Application) Perfect out-in-the-field viewer in its fold-over case