missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rotor for Centrifuge 5810 / 5810 R

Catalog No. 5820755008
Change view
Click to view available options
Capacity:
2 x 4 MTP, 2 x 1 DWP
4 x 250 mL
4 x 500 mL
4 x 750 mL
Max. Speed:
3,900 rpm
4,000 rpm
4,500 rpm
Max. RCF:
3,214 x g
3,220 x g
3,486 x g
Includes:
250 mL Rectangular Buckets (x4)
500 mL Rectangular Buckets (x4)
750 mL Round Buckets (x4)
Buckets (x2), Aerosol-tight Caps (x2), Plate Carriers (x2)
MTP Buckets (x4)
MTP/Flex Buckets (x4)
Plate Buckets (x4)
Round Buckets, Software Upgrade
Without Buckets
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. Speed Max. RCF Includes
5820755008 4 x 750 mL 3,900 rpm 3,214 x g Without Buckets
5820740000 4 x 750 mL 3,900 rpm 3,214 x g 750 mL Round Buckets (x4)
022639905 4 x 750 mL 3,900 rpm 3,214 x g Round Buckets, Software Upgrade
5820754001 4 x 750 mL 3,900 rpm 3,214 x g Plate Buckets (x4)
04987252 4 x 500 mL 4,000 rpm 3,220 x g 500 mL Rectangular Buckets (x4)
361007283 4 x 500 mL 4,000 rpm 3,220 x g MTP/Flex Buckets (x4)
0540064 4 x 250 mL 4,000 rpm 3,220 x g 250 mL Rectangular Buckets (x4)
0540080 4 x 250 mL 4,000 rpm 3,220 x g MTP Buckets (x4)
05414321 2 x 4 MTP, 2 x 1 DWP 4,500 rpm 3,486 x g Buckets (x2), Aerosol-tight Caps (x2), Plate Carriers (x2)
05414144 4 x 500 mL 4,000 rpm 3,220 x g Without Buckets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 5820755008 Supplier Eppendorf™ Supplier No. 5820755008

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eppendorf Rotor for Centrifuge 5810/5810 R - precision redefined. High-capacity centrifugation with varied rotor options, a range of capacities and speeds, and versatile buckets to ensure efficient sample processing. Ideal for diverse applications, guaranteeing accuracy and reproducibility.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.

Specifications

Description S-4-104 - without buckets
Type Rotor
Capacity 4 x 750 mL
Max. RCF 3,214 x g
Max. Speed 3,900 rpm
For Use With (Equipment) Centrifuge 5810 / 5810 R
Includes Without Buckets