missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5804 R - Refrigerated Benchtop Centrifuge

Catalog No. 05414128
Change view
Click to view available options
Capacity:
4 x 100 mL (w/ inc. rotor)
4 x 250 mL (w/ inc. rotor)
4 x 250 mL, 2 x 5 MTP
6 x 85 mL Tubes (w/ inc. rotor)
Includes:
13 and 16 mm Round Bottom Tube Adapters
15 and 50 mL Conical Tube Adapters
Rotor
Rotor Not Included
Electrical Requirements:
120 V, 50/60 Hz (US)
120 V, 50/60 Hz 20 A (US)
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Electrical Requirements
05414128 6 x 85 mL Tubes (w/ inc. rotor) 15 and 50 mL Conical Tube Adapters 120 V, 50/60 Hz (US)
0540093 4 x 250 mL, 2 x 5 MTP Rotor Not Included 120 V, 50/60 Hz (US)
04987372 4 x 250 mL, 2 x 5 MTP Rotor 120 V, 50/60 Hz 20 A (US)
05413322 4 x 100 mL (w/ inc. rotor) 13 and 16 mm Round Bottom Tube Adapters 120 V, 50/60 Hz (US)
05413331 4 x 100 mL (w/ inc. rotor) 15 and 50 mL Conical Tube Adapters 120 V, 50/60 Hz (US)
05413109 4 x 100 mL (w/ inc. rotor) Rotor 120 V, 50/60 Hz (US)
05413110 4 x 100 mL (w/ inc. rotor) Rotor 120 V, 50/60 Hz 20 A (US)
022628051 4 x 250 mL (w/ inc. rotor) 13 and 16 mm Round Bottom Tube Adapters 120 V, 50/60 Hz (US)
022628153 4 x 250 mL (w/ inc. rotor) 15 and 50 mL Conical Tube Adapters 120 V, 50/60 Hz (US)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 05414128 Supplier Eppendorf™ Supplier No. 022628236

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The high-speed refrigerated Eppendorf Centrifuge 5804 R is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.

Lower capacity units offering low to high spreeds, available in standard (Cat. No. 05-413-108) or refrigerated compact models, some models include four sets of adapters for Clinical and Cell Culture applications

Common Features

  • Spin from 200 rpm to 14,000 rpm (20,817 x g) in increments of 10 rpm
  • Speed, g-force and radius correction values can be entered
  • Values can be changed during centrifugation
  • Low-profile 11.2 in./28 cm access height for easy sample loading and unloading
  • Automatic rotor recognition senses rotor type to set maximum allowable speed—ensures safety
  • Fast, simple programming of time, temperature (refrigerated models), speed/ g-force and radius value
  • Selectable program memory for up to 35 individual user programs
  • Adjustable speed short spin button for quick runs
  • Ten acceleration and deceleration rates for sensitive sample material

Model 5804 R (refrigerated model)

  • Temperature range from -9°C to +40°C, with ''Fast Temp'' function for rapid cooling of the centrifuge chamber
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
  • Standby cooling maintains temperature when not in use
  • Adjustable speed short spin button for quick runs
  • Built-in condensation drain to eliminate water accumulation and prevent corrosion
Included 4 x 100 mL Swing-Bucket Rotors
  • Max. 5000 rpm (rcf, 4.500 x G)
  • Broad range of adapters available to handle all common tube formats from 0.2 to 100 mL
  • Autoclavable (121°C, 20 min.)
Included Adapters (selected models)
  • Cell Culture Package: 4 adapters each for 15 mL Conical and 50 mL Conical
  • Clinical Package: 4 adapters each for 13 mm and 16 mm tubes

Order Info

Max. power requirements, Model 5804, 900w, Models 5804 R, 1650 W. Power supply, all models: 120V/60Hz. Dimensions (L x W x H), Model 5804: 22 x 18 x 13 in. (55 x 50 x 34 cm), Model 5804 R: 22 x 25 x 13 in. (55 x 64 x 34 cm). Weight, Model 5804: 121 lb. (55 kg), Model 5804 R: 176 lb. (80 kg). Promotional price effective through December 31, 2011.

Specifications

Controller Type Keypad
Capacity 6 x 85 mL Tubes (w/ inc. rotor)
Max. RCF 15,557 x g (w/ incl. rotor)
Max. Speed 11,000 rpm (w/ incl. rotor)
Product Line Eppendorf 5804 R
Refrigerated Yes
Includes 15 and 50 mL Conical Tube Adapters
Rotor F-34-6-38
Rotor Included Yes
Safety Features Automatic Rotor Recognition and Imbalance Detection
Dimensions (L x W x H) Exterior 46.6 x 55.0 x 33.7 cm (18.4 x 21.7 x 13.3 in.)
Electrical Requirements 120 V, 50/60 Hz (US)
Voltage 120 V
Amperage 15 A
Frequency 50/60 Hz
Show More Show Less