Learn More
Eppendorf™ Centrifuge 5804 R - Refrigerated Benchtop Centrifuge
The high-speed refrigerated Eppendorf Centrifuge 5804 R is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.
Supplier: Eppendorf™ 022628146
Description
Lower capacity units offering low to high spreeds, available in standard (Cat. No. 05-413-108) or refrigerated compact models, some models include four sets of adapters for Clinical and Cell Culture applications
Common Features
- Spin from 200 rpm to 14,000 rpm (20,817 x g) in increments of 10 rpm
- Speed, g-force and radius correction values can be entered
- Values can be changed during centrifugation
- Low-profile 11.2 in./28 cm access height for easy sample loading and unloading
- Automatic rotor recognition senses rotor type to set maximum allowable speed—ensures safety
- Fast, simple programming of time, temperature (refrigerated models), speed/ g-force and radius value
- Selectable program memory for up to 35 individual user programs
- Adjustable speed short spin button for quick runs
- Ten acceleration and deceleration rates for sensitive sample material
Model 5804 R (refrigerated model)
- Temperature range from -9°C to +40°C, with ''Fast Temp'' function for rapid cooling of the centrifuge chamber
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
- Standby cooling maintains temperature when not in use
- Adjustable speed short spin button for quick runs
- Built-in condensation drain to eliminate water accumulation and prevent corrosion
- Max. 5000 rpm (rcf, 4.500 x G)
- Broad range of adapters available to handle all common tube formats from 0.2 to 100 mL
- Autoclavable (121°C, 20 min.)
- Cell Culture Package: 4 adapters each for 15 mL Conical and 50 mL Conical
- Clinical Package: 4 adapters each for 13 mm and 16 mm tubes
Order Info
Max. power requirements, Model 5804, 900w, Models 5804 R, 1650 W. Power supply, all models: 120V/60Hz. Dimensions (L x W x H), Model 5804: 22 x 18 x 13 in. (55 x 50 x 34 cm), Model 5804 R: 22 x 25 x 13 in. (55 x 64 x 34 cm). Weight, Model 5804: 121 lb. (55 kg), Model 5804 R: 176 lb. (80 kg). Promotional price effective through December 31, 2011.
Chemical Identifiers
| Keypad | |
| Eppendorf 5804 R | |
| Yes | |
| 46.6 x 55.0 x 33.7 cm (18.4 x 21.7 x 13.3 in.) |
Specifications
| Keypad | |
| 4,500 x g (w/ incl. rotor) | |
| Eppendorf 5804 R | |
| 15 and 50 mL Conical Tube Adapters | |
| 14,000 rpm | |
| Selectable program memory for up to 35 individual user programs | |
| Yes | |
| Series 5804R Package | |
| 46.6 x 55.0 x 33.7 cm (18.4 x 21.7 x 13.3 in.) | |
| 55 cm | |
| 64 cm | |
| 34 cm | |
| 120 V, 50/60 Hz (US) | |
| 1650 w |
| 4 x 100 mL (w/ inc. rotor) | |
| 5,000 rpm (w/ incl. rotor) | |
| Yes | |
| 20,913 x g | |
| 10 Accel/10 Braking for sensitive sample material | |
| A-4-44 | |
| -9°C to +40°C | |
| 13 x 25 x 22 in. (34x 64 x 55 cm) | |
| 22 in. | |
| 25 in. | |
| 13 in. | |
| 176 lb. (80 kg) | |
| 120 V | |
| 15 A |