missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5702 / 5702 R / 5702 RH - Benchtop Centrifuge
Description
- Very compact footprint to fit on every lab bench
- Very quiet operation to benefit your environment
- Low access height for simple loading and unloading of samples
- SOFT brake function for slow acceleration and braking. Optimized for cell separation by gradient centrifugation
- 'At set RPM'' function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
- Key lock to prevent unintentional adjustments
- Stainless steel rotor chamber is rust-free and easy to clean
- Electronic imbalance detection for maximum safety
- Special features for Centrifuge 5702 R and Centrifuge 5702 RH
- FastTemp function for fast precooling
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
- Two program keys to store routine programs
- Active heating guarantees high temperature accuracy during the entire centrifugation cycle (only 5702 RH)
Order Info
Max. power requirements, Model 5702: 200w, Models 5702 R, RH: 380w. Power supply, all models: 230 V 50 Hz. Dimensions (L x W x H), Model 5702: 15.7 x 12.6 x 9.4 in. (40 x 32 x 24cm), Models 5702 R, RH: 22.8 x 15.0 x 10.2 in. (58 x 38 x 26cm). Weight, Model 5702: 44.0 lb. (20 kg), Models 5702 R, RH: 79.4 lb. (36kg).
Compliance
Conform to CE, UL, cUL, IVD requirements
Specifications
Specifications
| Controller Type | Knob |
| Capacity | 4 x 100 mL |
| Max. RCF | 3,000 x g |
| Max. Speed | 4,400 rpm |
| Product Line | Eppendorf 5702 RH |
| Refrigerated | Yes |
| Includes | Without Rotor |
| Model | 5702 RH |
| Rotor | Not Included |
| Rotor Included | No |
| Show More |