missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5702 / 5702 R / 5702 RH - Benchtop Centrifuge

Catalog No. 05413309
Change view
Click to view available options
Type:
Basic (Non-Refrigerated/Non-Heated)
Basic (Non-Refrigerated/Non-Heated) Centrifuge
Refrigerated Centrifuge
Refrigerated/Heated Centrifuge
Rotor:
A-4-38
A-4-38 and 4 x 100 mL Round Bucket
A-4-38 and Adapters for 13/16 mm Blood Collection Tubes
A-4-38 and Adapters for 15/50 mL Conical Tubes
Not Included
Voltage:
120 V
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Rotor Voltage
05413309 Basic (Non-Refrigerated/Non-Heated) A-4-38 and Adapters for 15/50 mL Conical Tubes 120 V
05400300 Basic (Non-Refrigerated/Non-Heated) Centrifuge Not Included 120 V
05413105 Basic (Non-Refrigerated/Non-Heated) Centrifuge A-4-38 120 V
05413300 Basic (Non-Refrigerated/Non-Heated) Centrifuge A-4-38 and Adapters for 13/16 mm Blood Collection Tubes 120 V
05413106 Refrigerated Centrifuge A-4-38 and 4 x 100 mL Round Bucket 120 V
05413319 Refrigerated Centrifuge A-4-38 and Adapters for 13/16 mm Blood Collection Tubes 120 V
05413310 Refrigerated Centrifuge A-4-38 and Adapters for 15/50 mL Conical Tubes 120 V
361007182 Refrigerated Centrifuge Not Included 120 V
05414123 Refrigerated/Heated Centrifuge Not Included 120 V
05414124 Refrigerated/Heated Centrifuge A-4-38 and Adapters for 13/16 mm Blood Collection Tubes 120 V
05414126 Refrigerated/Heated Centrifuge A-4-38 and Adapters for 15/50 mL Conical Tubes 120 V
05413107 Refrigerated/Heated Centrifuge A-4-38 and 4 x 100 mL Round Bucket 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 05413309 Supplier Eppendorf™ Supplier No. 022628102
Only null left

The range of Eppendorf 5702 general purpose, low-speed centrifuges has been designed specifically to meet the needs of mid-throughput clinical research and cell culture laboratories. These centrifuges are very compact, so that they fit easily on the lab bench, as well as extremely quiet.

  • Very compact footprint to fit on every lab bench
  • Very quiet operation to benefit your environment
  • Low access height for simple loading and unloading of samples
  • SOFT brake function for slow acceleration and braking. Optimized for cell separation by gradient centrifugation
  • 'At set RPM'' function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
  • Key lock to prevent unintentional adjustments
  • Stainless steel rotor chamber is rust-free and easy to clean
  • Electronic imbalance detection for maximum safety
  • Special features for Centrifuge 5702 R and Centrifuge 5702 RH
  • FastTemp function for fast precooling
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
  • Two program keys to store routine programs
  • Active heating guarantees high temperature accuracy during the entire centrifugation cycle (only 5702 RH)

Order Info

Max. power requirements, Model 5702: 200w, Models 5702 R, RH: 380w. Power supply, all models: 230 V 50 Hz. Dimensions (L x W x H), Model 5702: 15.7 x 12.6 x 9.4 in. (40 x 32 x 24cm), Models 5702 R, RH: 22.8 x 15.0 x 10.2 in. (58 x 38 x 26cm). Weight, Model 5702: 44.0 lb. (20 kg), Models 5702 R, RH: 79.4 lb. (36kg).

Compliance

Conform to CE, UL, cUL, IVD requirements

Specifications

Controller Type Knob
Capacity 4 x 100 mL Vessels (w/ inc. rotor)
Max. RCF 3,000 x g (w/ incl. rotor)
Max. Speed 4,400 rpm (w/ incl. rotor)
Product Line Eppendorf 5702
Refrigerated No
Includes 15 and 50 mL Conical Tube Adapters
Maximum Force Range 3,000 x g
Maximum Speed Range 4,400 rpm
Model 5702
Noise Level <45 dB(A) with Rotor A-4-38
Profile (Acceleration/Braking) 25/25 sec.
Rotor A-4-38 and Adapters for 15/50 mL Conical Tubes
Rotor Included Yes
Run Time 0 to 99 min., with Continuous Run Function
Safety Features SOFT brake function
Temperature Range -9°C to +40°C
Type Basic (Non-Refrigerated/Non-Heated)
Dimensions (HWD) 9.6 x 12.6 x 15.6 in. (24 x 32 x 40 cm)
Dimensions (L x W x H) Exterior 32 x 40 x 24 cm (12.6 x 15.6 x 9.6 in.)
Height (English) Exterior Lid Open 23.6 in.
Height (Metric) Exterior Lid Open 60 cm
Net Weight 79.4 lb. (36 kg)
Electrical Requirements 120 V, 50/60 Hz (US)
Voltage 120 V
Wattage 380 w
Show More Show Less