missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 55 Cal Tecgen FR Arc Flash Coat
Description
- Arc Rating: 55 cal/cm²
- CAT 4
- Fabric/Material: 7.5 oz. TECGEN CC™ OPF Blend Twill / 7 oz. Quilted DuPont™ Nomex™ Lining
- FR knit wrist cuffs keep sleeves in place Lightweight, breathable fabric
- Inherently flame resistant
- FR hook and loop front closure
- 30% lighter than traditional arc flash suits Made in the USA
Specifications
Specifications
| Closure Type | FR Hook and Loop |
| Color | Navy |
| Disposable | Reusable |
| Gender | Unisex |
| Material | Rayon, Modacrylic, O-Pan, Para-Aramid |
| Neck Style | Collared |
| Size | 2X-Large |
| Resistance | Flame |
| Seam Type | Stitched |
| Arc Flash Rating | 55 cal/cm² |
| Show More |