missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 55 Cal Tecgen FR Arc Flash Coat
Lightweight and durable arc flash coat is an ideal heat and flame-resistant solution.
Supplier: National Safety Apparel™ C043NNBQT55MD32
Description
- Arc Rating: 55 cal/cm²
- CAT 4
- Fabric/Material: 7.5 oz. TECGEN CC™ OPF Blend Twill / 7 oz. Quilted DuPont™ Nomex™ Lining
- FR knit wrist cuffs keep sleeves in place Lightweight, breathable fabric
- Inherently flame resistant
- FR hook and loop front closure
- 30% lighter than traditional arc flash suits Made in the USA
Specifications
| FR Hook and Loop | |
| Reusable | |
| Rayon, Modacrylic, O-Pan, Para-Aramid | |
| Medium | |
| Stitched | |
| CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Navy | |
| Unisex | |
| Collared | |
| Flame | |
| 40 cal/cm² |