missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ 55 Cal TECGEN FR Arc Flash Bib Overalls
Provides lightweight, durable, heat and flame-resistant solutions. Made of 34% aramid, 33% lyocell, 31% modacrylic, and 2% anti-static materials, Nomex™ is engineered to absorb moisture and dry quickly
Supplier: National Safety Apparel™ C453NNBQT55LG32
Description
- Arc Rating: 55 cal/cm²
- CAT 4
- Fabric/Material: 7.5 oz. TECGEN CC™ OPF Blend Twill / 7 oz. Quilted DuPont™ Nomex™ Lining
- Lightweight, breathable fabric
- Inherently flame resistant
- FR hook & loop fly closure
- 30% lighter than traditional arc flash suits
- Heavy duty adjustable, quick disconnect shoulder straps
- FR hook and loop calf opening for easy boot entry
- Made in the USA
Specifications
| Buckle | |
| Rayon, Modacrylic, O-Pan, Para-Aramid | |
| Large | |
| Open | |
| CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Navy | |
| Stitched | |
| Adjustable | |
| 55 cal/cm² | |
| Reusable |