missing translation for 'onlineSavingsMsg'
Learn More
Learn More
National Safety Apparel™ Enespro™ ArcGuard™ 55 cal Arc Flash Kit with Voltage Gloves (08)
Kit includes: 55 cal TECGEN CC short coat and bib overall, Arc flash hood with PureView™ faceshield and hard hat, safety glasses, hood bag and gear bag
$4382.75 - $4615.50
Specifications
| Ankle Style | Open |
|---|---|
| Arc Flash Rating | 55 cal/cm² |
| Certifications/Compliance | CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Closure Type | FR Hook and Loop |
| Color | Navy |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
170011766
|
National Safety Apparel™
KIT4SC55SM08 |
Small |
Each for $4,382.75
|
|
|||||
|
170011771
|
National Safety Apparel™
KIT4SC55MD08 |
Medium |
Each for $4,382.75
|
|
|||||
|
170011776
|
National Safety Apparel™
KIT4SC55LG08 |
Large |
Each for $4,382.75
|
|
|||||
|
170011781
|
National Safety Apparel™
KIT4SC552X08 |
2X-Large |
Each for $4,460.33
|
|
|||||
|
170011786
|
National Safety Apparel™
KIT4SC553X08 |
3X-Large |
Each for $4,460.33
|
|
|||||
|
170011791
|
National Safety Apparel™
KIT4SC554X08 |
4X-Large |
Each for $4,537.91
|
|
|||||
|
170011796
|
National Safety Apparel™
KIT4SC555X08 |
5X-Large |
Each for $4,615.50
|
|
|||||
|
170011797
|
National Safety Apparel™
KIT4SC55XL08 |
X-Large |
Each for $4,382.75
|
|
|||||
Description
- 30% lighter than standard 40 cal kits
- FR hook and loop front closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Hook and loop at side of bib for easy access
Specifications
| Open | |
| CAT 4, NFPA 70E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
| Navy | |
| Arc Flash Kit | |
| Adjustable | |
| Unisex |
| 55 cal/cm² | |
| FR Hook and Loop | |
| Double-Layer TECGEN CC™ | |
| Stitched | |
| Utilities, Manufacturing, Electrical Contractors |