missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Ergonomic Shovel with Small Blade
Description
- Designed for use in direct contact with food
- The handle is reinforced with an inner aluminum tube
- It is stepped in two places to help prevent back injuries
- The neck joint has been strengthened in order to withstand heavy-duty use
- The long and small blade combination makes it suitable for shoveling smaller volumes and reaching into deep containers
- Color-coded
Specifications
Specifications
| Product Type | Ergonomic Shovel |
| Blade Material | Polypropylene |
| Color Code | Yellow |
| Color-coded | Yes |
| Handle Material | Polypropylene, Aluminum |
| Head Style | Square |
| Length (English) | 50 in. |
| Certifications/Compliance | FDA Compliant |
| No. per Pack | 1 Ea. |
| Weight (English) | 3.39 lb. |