missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Encon™ 500 Series Goggles
Description
- Impact-resistant polycarbonate lens provides 99.99% UV absorption up to 380nm
- Optional Enfog™ antifog coating
- Lightweight PVC gray plastic frame with universal fit
- Indirect ventilation system with labyrinth design protects eyes from liquid, dust, and airborne particulates; allows cooling, continuous airflow
- Forward tilt allows superior field of vision for wearer working at benchtop
- Black neoprene strap
Order Info
Cat. No. 19-048-483 includes quick-draw strap retainer.
Certifications
CSA Z94.3-2007 standards.
Compliance
Meet ANSI Z87.1-2010-High Impact
Specifications
Specifications
| Certifications/Compliance | ANSI Z87.1-2010, CSA Z94.3-2007 |
| Description | Clear, with Enfog coating and strap retainer |
| Lens Tint | Clear |
| Product Type | Encon™ 500 Series 503Q Safety Goggles |
| Frame Color | Gray |
| Includes | Black Neoprene Strap, Indirect Venting, SVQD2 Side Vent |
| Frame Material | Plastic |