missing translation for 'onlineSavingsMsg'
Learn More

Eisco Labs 50 mL Polypropylene Centrifuge Tubes with Flat Cap, Racked, Non-Self Standing

Pack of 25 polypropylene 50 mL centrifuge tubes with flat caps are FDA and USP Class VI compliant, DNase/RNase-free, and chemically resistant, ideal for secure sample storage, prep, and centrifugation in lab and research settings.

Supplier:  Eisco Labs CH5610PK25

 View more versions of this product

Catalog No. S000150


Only null left

Description

Description

  • 50 mL centrifuge tubes: Pack of 25 polypropylene centrifuge tubes with flat caps, designed for laboratory sample storage, mixing, and processing.
  • Durable polypropylene: Made from virgin FDA-approved polypropylene, providing chemical resistance and temperature compatibility for research and lab applications.
  • Versatile lab use: Suitable for molecular biology, sample preparation, centrifugation, and general laboratory applications in academic and industrial settings.
  • Precision design: Swiss precision-molded for ultra-smooth surfaces, ensuring easy sample handling.
  • Lab compliant: USP Class VI compliant, non-cytotoxic, and DNase/RNase-free, manufactured in a controlled cleanroom environment for consistent research applications.
Specifications

Chemical Identifiers

Transparent
Reusable
25 Pk.
Cylindrical
Conical
Yes
Yes
24,000 x g
50 mL
Polypropylene
Autoclavable
31.75 mm
Flat Cap
Yes
Centrifuge Tube

Specifications

Transparent
Reusable
25 Pk.
Autoclavable
31.75 mm
Flat Cap
Yes
Centrifuge Tube
50 mL
Polypropylene
Non-sterile
Cylindrical
Conical
Yes
Yes
24,000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions