missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco Labs 50 mL Polypropylene Centrifuge Tubes with Flat Cap, Not Racked, Self Standing
Pack of 25 polypropylene 50 mL centrifuge tubes with flat caps are FDA and USP Class VI compliant, DNase/RNase-free, and chemically resistant, ideal for secure sample storage, prep, and centrifugation in lab and research settings.
Supplier: Eisco Labs CH5619PK25
Description
- 50 mL centrifuge tubes: Pack of 25 polypropylene centrifuge tubes with flat caps, designed for laboratory sample storage, mixing, and processing.
- Durable polypropylene: Made from virgin FDA-approved polypropylene, providing chemical resistance and temperature compatibility for research and lab applications.
- Versatile lab use: Suitable for molecular biology, sample preparation, centrifugation, and general laboratory applications in academic and industrial settings.
- Precision design: Swiss precision-molded for ultra-smooth surfaces, ensuring easy sample handling.
- Lab compliant: USP Class VI compliant, non-cytotoxic, and DNase/RNase-free, manufactured in a controlled cleanroom environment for consistent research applications.
Chemical Identifiers
| 50 mL | |
| Polypropylene | |
| Autoclavable | |
| Conical | |
| Yes | |
| Yes | |
| 24,000 x g |
| Reusable | |
| 25 Pk. | |
| Cylindrical | |
| Flat Cap | |
| Yes | |
| Centrifuge Tube |
Specifications
| Amber | |
| Reusable | |
| 25 Pk. | |
| Autoclavable | |
| 31.75 mm | |
| Conical | |
| Yes | |
| Yes | |
| 24,000 x g |
| 50 mL | |
| Polypropylene | |
| Non-sterile | |
| Cylindrical | |
| 1.7 oz. | |
| Flat Cap | |
| Yes | |
| Centrifuge Tube |