missing translation for 'onlineSavingsMsg'
Learn More

Eisco Labs 50 mL Polypropylene Centrifuge Tubes with Flat Cap, Not Racked, Self Standing

Catalog No. S000156
Change view
Click to view available options
Color:
Amber
Transparent
Sterility:
Non-sterile
Sterile
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Sterility
S000156 Transparent Sterile
S000159 Amber Sterile
S000157 Amber Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S000156 Supplier Eisco Labs Supplier No. CH5616PK25
Only null left

Pack of 25 polypropylene 50 mL centrifuge tubes with flat caps are FDA and USP Class VI compliant, DNase/RNase-free, and chemically resistant, ideal for secure sample storage, prep, and centrifugation in lab and research settings.

  • 50 mL centrifuge tubes: Pack of 25 polypropylene centrifuge tubes with flat caps, designed for laboratory sample storage, mixing, and processing.
  • Durable polypropylene: Made from virgin FDA-approved polypropylene, providing chemical resistance and temperature compatibility for research and lab applications.
  • Versatile lab use: Suitable for molecular biology, sample preparation, centrifugation, and general laboratory applications in academic and industrial settings.
  • Precision design: Swiss precision-molded for ultra-smooth surfaces, ensuring easy sample handling.
  • Lab compliant: USP Class VI compliant, non-cytotoxic, and DNase/RNase-free, manufactured in a controlled cleanroom environment for consistent research applications.

Specifications

Color Transparent
Capacity (Metric) 50 mL
Disposable Reusable
Material Polypropylene
No. per Pack 25 Pk.
Sterility Sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 33.52 mm
Bottom Shape Conical
Closure Type Flat Cap
Closure Included Yes
Writing Area Yes
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 24,000 x g
Show More Show Less