missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco Labs 50 mL Polypropylene Centrifuge Tubes with Flat Cap, Not Racked, Non-Self Standing
Pack of 25 polypropylene 50 mL centrifuge tubes with flat caps are FDA and USP Class VI compliant, DNase/RNase-free, and chemically resistant, ideal for secure sample storage, prep, and centrifugation in lab and research settings.
$104.71 - $139.61
Specifications
| Capacity (Metric) | 50 mL |
|---|---|
| Disposable | Reusable |
| Material | Polypropylene |
| No. per Pack | 25 Pk. |
| Autoclavable | Autoclavable |
| Catalog Number | Mfr. No. | Color | Sterility | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Sterility | Price | Quantity & Availability | ||||
|
S000149
|
Eisco Labs
CH5609PK25 |
Transparent | Non-sterile |
Each for $104.71
|
|
||||
|
S000151
|
Eisco Labs
CH5611PK25 |
Amber | Non-sterile |
Each for $136.14
|
|
||||
|
S000154
|
Eisco Labs
CH5614PK25 |
Amber | Sterile |
Each for $139.61
|
|
||||
Description
- 50 mL centrifuge tubes: Pack of 25 polypropylene centrifuge tubes with flat caps, designed for laboratory sample storage, mixing, and processing.
- Durable polypropylene: Made from virgin FDA-approved polypropylene, providing chemical resistance and temperature compatibility for research and lab applications.
- Versatile lab use: Suitable for molecular biology, sample preparation, centrifugation, and general laboratory applications in academic and industrial settings.
- Precision design: Swiss precision-molded for ultra-smooth surfaces, ensuring easy sample handling.
- Lab compliant: USP Class VI compliant, non-cytotoxic, and DNase/RNase-free, manufactured in a controlled cleanroom environment for consistent research applications.
Specifications
| 50 mL | |
| Polypropylene | |
| Autoclavable | |
| 31.75 mm | |
| Flat Cap | |
| Yes | |
| Centrifuge Tube |
| Reusable | |
| 25 Pk. | |
| Cylindrical | |
| Conical | |
| Yes | |
| Yes | |
| 24,000 x g |