missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Wilmad™ 5 mm NMR Spinner Turbine
For use with Bruker™ spectrometers.
$1,182.97
Specifications
| For Use With (Equipment) | Bruker NMR Spectrometer |
|---|---|
| Type | Spinner Turbine |
Description
- Matched to Bruker™ turbines
- Tachometer strip improves life span
- Temperature range: -20 to 60 °C
Specifications
| Bruker NMR Spectrometer | |
| Spinner Turbine |