missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ 5 mm O.D. NMR Sample Tubes

Precision NMR tubes made of Pyrex borosilicate glass

Supplier:  Corning™ 6980D7

 View more versions of this product

Catalog No. 14-972-4A

Only null left

Description

Description

Precision NMR tubes made from quality PYREX borosilicate glass for compatibility with ground joints, valves, and vacuum racks. Made using precision bore tubing manufacturing techniques proven most reliable in NMR applications. Complete selection of tubes for all types of NMR spectrometers, from 60 to 600 MHz. All 5 mm NMR sample tubes have O.D. = 4.97 +0.000-0.013 mm I.D. of all except basic tubes are 4.20 +0.013-0.000 mm.

TIR = Total Indicator Reading

Specifications

Specifications

0.19 in.
177.8 mm
0.002 in.
200 to 400MHz
Cap
0.014 in.
Borosilicate Glass
5 mm
0.002 in.
Designed for use with NMR spectrometers
7 in.
0.38 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions