Learn More
Corning™ PYREX™ 5 mm O.D. NMR Sample Tubes
Precision NMR tubes made of Pyrex borosilicate glass
Supplier: Corning™ 6980B8
Description
Precision NMR tubes made from quality PYREX borosilicate glass for compatibility with ground joints, valves, and vacuum racks. Made using precision bore tubing manufacturing techniques proven most reliable in NMR applications. Complete selection of tubes for all types of NMR spectrometers, from 60 to 600 MHz. All 5 mm NMR sample tubes have O.D. = 4.97 +0.000-0.013 mm I.D. of all except basic tubes are 4.20 +0.013-0.000 mm.
TIR = Total Indicator Reading
Chemical Identifiers
| 0.19 in. | |
| 5 mm | |
| Cap | |
| 0.38 mm |
| Borosilicate Glass | |
| Designed for use with NMR spectrometers | |
| 0.014 in. |
Specifications
| 0.19 in. | |
| 203.2 mm | |
| 0.0005 in. | |
| 300 to 500MHz | |
| Cap | |
| 0.014 in. |
| Borosilicate Glass | |
| 5 mm | |
| 0.0005 in. | |
| Designed for use with NMR spectrometers | |
| 8 in. | |
| 0.38 mm |