missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 5 L DynaDrive™ Bioreactor Stand 120 V Traditional Probe Sensor Version

Catalog No. DDB00051010
Change view
Click to view available options
Capacity (Metric):
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
DDB00051010 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. DDB00051010 Supplier Thermo Scientific™ Supplier No. DDB0005.1010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

DynaDrive single-use bioreactor stand configured for 120 V operation and traditional probe sensors. Compatible with 5 L DynaDrive Bioreactor Bioprocess Container (BPC) Traditional Probe Sensor Version. Bioreactor stand holds, provides heating, and enables tubing management for the consumable.

The Thermo Scientific™ DynaDrive™ 5 L Single-Use Bioreactor Vessel, DDB0005.1011, is a bench-scale bioreactor system designed to support efficient upstream process development with direct scalability to the full DynaDrive™ platform. Configured for 120 VAC operation and Traditional Probe sensor technology, this vessel enables rapid setup, reliable control, and consistent scale-down modeling aligned with larger DynaDrive single-use bioreactors.

The DynaDrive 5 L vessel features a stainless-steel outer support structure, integrated heating, and compatibility with pre-sterilized DynaDrive 5 L BioProcess Containers (BPCs) (Part number: PROSUT0018I-I). When paired with traditional probe BPCs and with a properly installed RTD, the system provides pH, dissolved oxygen (DO), and temperature measurement to simplify operation and reduce handling steps during process development.

Key features and benefits

  • Supports working volumes from 1-5 L with a 5:1 turndown ratio, reducing the need for multiple benchtop systems
  • Designed for use with DynaDrive 5 L BPCs equipped with traditional sensor technology for streamlined pH and DO monitoring
  • Enables confident scale-up by maintaining consistent design principles with DynaDrive bioreactors used at pilot and manufacturing scales up to 5,000 L
  • Built-in heating elements to support precise temperature control when connected to compatible controllers

Typical applications

  • Upstream process development and optimization
  • Scale-down modeling for fed-batch or perfusion processes
  • Media and feed screening
  • Seed train and N-1 process development
  • Transition from glass benchtop bioreactors to single-use systems

Product specifications (highlights)

  • System type: 5 L single-use bioreactor vessel (hardware)
  • Working volume range: 1 to 5 L
  • Electrical configuration: 120 VAC
  • Sensor configuration: Compatible with traditional sensor–enabled DynaDrive™ 5 L BPCs
  • Construction: Stainless steel outer support vessel
  • Heating: Integrated vessel heating
  • Use: For research or further manufacturing applications

Designed for the DynaDrive ecosystem

The DDB0005.1011 vessel is part of the Thermo Scientific DynaDrive Single-Use Bioreactor platform, supporting standardized workflows from bench-scale development through large-scale manufacturing. When integrated with HyPerforma™ G3Lab™ Bioprocess Controllers and TruBio™ automation software, the system enables consistent process control, simplified technology transfer, and scalable upstream operations.

Specifications

Capacity (Metric) 5 L
Material Stainless Steel
Max. Voltage 120 V
Sterilization Method Gamma Irradiation
Disposable Reusable
Tubing Material C-flex
Sterility Non-sterile