missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 5 L DynaDrive™ Bioreactor Stand 120 V Puck Sensor Version

Catalog No. DDB00051011
Change view
Click to view available options
Capacity (Metric):
5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
DDB00051011 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. DDB00051011 Supplier Thermo Scientific™ Supplier No. DDB0005.1011

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

DynaDrive single-use bioreactor stand configured for 120 V operation and puck sensors. Compatible with 5 L DynaDrive Bioreactor Bioprocess Container (BPC) Puck Sensor Version. Bioreactor stand holds, provides heating, and enables tubing management for the bioprocess container.

The Thermo Scientific™ DynaDrive™ 5 L Single-Use Bioreactor Vessel, DDB0005.1010, is a bench-scale bioreactor system designed to support efficient upstream process development with direct scalability to the full DynaDrive platform. Configured for 120 VAC operation and puck sensor technology, this vessel enables rapid setup, reliable control, and consistent scale-down modeling aligned with larger DynaDrive single-use bioreactors.

The DynaDrive 5 L vessel features a stainless-steel outer support structure, integrated heating, and compatibility with pre-sterilized DynaDrive™ 5 L BioProcess Containers (BPCs) (Part number: PROSUT00180-I). When paired with sensor puck–enabled BPCs and with a properly installed RTD, the system provides pH, dissolved oxygen (DO), and temperature measurement to simplify operation and reduce handling steps during process development.

Key features and benefits

  • Supports working volumes from 1-5 L with a 5:1 turndown ratio, reducing the need for multiple benchtop systems
  • Designed for use with DynaDrive 5 L BPCs equipped with integrated sensor puck technology for streamlined pH and DO monitoring
  • Enables confident scale-up by maintaining consistent design principles with DynaDrive bioreactors used at pilot and manufacturing scales up to 5,000 L
  • Built-in heating elements to support precise temperature control when connected to compatible controllers

Typical applications

  • Upstream process development and optimization
  • Scale-down modeling for fed-batch or perfusion processes
  • Media and feed screening
  • Seed train and N-1 process development
  • Transition from glass benchtop bioreactors to single-use systems

Product specifications (highlights)

  • System type: 5 L single-use bioreactor vessel (hardware)
  • Working volume range: 1 to 5 L
  • Electrical configuration: 120 VAC
  • Sensor configuration: Compatible with sensor puck–enabled DynaDrive 5 L BPCs
  • Construction: Stainless steel outer support vessel
  • Heating: Integrated vessel heating
  • Use: For research or further manufacturing applications

Designed for the DynaDrive ecosystem

The DDB0005.1010 vessel is part of the Thermo Scientific DynaDrive Single-Use Bioreactor platform, supporting standardized workflows from bench-scale development through large-scale manufacturing. When integrated with HyPerforma™ G3Lab™ Bioprocess Controllers and TruBio™ automation software, the system enables consistent process control, simplified technology transfer, and scalable upstream operations.

Specifications

Capacity (Metric) 5 L
Material Stainless Steel
Max. Voltage 120 V
Disposable Reusable
Sterility Non-sterile