missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ 5 in. Polymer and Stainless Steel Total-guard Stem Casters for Super Erecta Industrial Wire Shelving Racks
5 in. Polymer and Stainless Steel Total-guard Stem Casters for Super Erecta Industrial Wire Shelving Racks are designed to provide excellent corrosion protection and moisture resistance for laboratory and clinical environments. Swivel and total-lock brake versions are available.
$168.98 - $180.79
Specifications
| Color | Gray |
|---|---|
| Load Bearing Capacity (English) | 250 lb. |
| Load Bearing Capacity (Metric) | 113 kg |
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | Product Type | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | Product Type | Price | Quantity & Availability | ||||
|
13460463
|
Metro™
5PSTE |
5.15 x 2.35 x 8.69 in. |
Each for $168.98
|
|
|||||
|
13460462
|
Metro™
5PSTEB |
5.57 x 2.31 x 8.69 in. | Swivel/Brake Stem Caster |
Each for $180.79
|
|
||||
Description
- Excellent corrosion protection and moisture resistance for laboratory and clinical environments.
- Constructed of similar materials to MetroMax i
- High rust protection: Reinforced nylon rig with stainless steel stem and hardware.
- Maintenance Free: Sealed swivel stainless steel ball bearings and Delrin axle bearings.
- Non-marking thermoplastic elastomer (TPE) tread (70 shore) is quieter and more shock absorbent than a traditional polyurethane (TPU) tread.
- Swivel and total-lock brake versions are available. Total lock brake mechanism locks the wheel and swivel simultaneously.
Specifications
| Gray | |
| 250 lb. | |
| 113 kg |