missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Laboratory Ventilation
- Fume Hoods
- Clean Benches
- Labconco 5 ft. Nexus Horizontal Clean Bench
Labconco 5 ft. Nexus Horizontal Clean Bench
Catalog No. 17195088
Change view
Click to view available options
Material:
Epoxy-coated Steel
Stainless Steel
Voltage:
115 V
230 V
Includes:
Base Stand
Clean Bench and Base Stand
Clean Bench Only
Clean Bench with UV Lamp
UV Lamp
UV Lamp and Base Stand
Depth (English) Interior:
21 in.
26 in.
32 product options available for selection
| Catalog No. | Material | Voltage | Includes | Depth (English) Interior |
|---|---|---|---|---|
| 17195088 | Epoxy-coated Steel | 115 V | Clean Bench Only | 21 in. |
| 17194965 | Epoxy-coated Steel | 230 V | Clean Bench Only | 21 in. |
| 17194943 | Stainless Steel | 115 V | Clean Bench Only | 21 in. |
| 17195027 | Stainless Steel | 230 V | Clean Bench Only | 21 in. |
| 17194990 | Epoxy-coated Steel | 115 V | UV Lamp | 21 in. |
| 17195076 | Epoxy-coated Steel | 230 V | UV Lamp | 21 in. |
| 17195040 | Stainless Steel | 115 V | UV Lamp | 21 in. |
| 17195081 | Stainless Steel | 230 V | Clean Bench with UV Lamp | 21 in. |
| 17195092 | Epoxy-coated Steel | 115 V | Clean Bench and Base Stand | 21 in. |
| 17195039 | Epoxy-coated Steel | 230 V | Base Stand | 21 in. |
| 17195098 | Stainless Steel | 115 V | Clean Bench and Base Stand | 21 in. |
| 17194959 | Stainless Steel | 230 V | Base Stand | 21 in. |
| 17194953 | Epoxy-coated Steel | 115 V | UV Lamp and Base Stand | 21 in. |
| 17195031 | Epoxy-coated Steel | 230 V | UV Lamp and Base Stand | 21 in. |
| 17194973 | Stainless Steel | 115 V | UV Lamp and Base Stand | 21 in. |
| 17195032 | Stainless Steel | 230 V | UV Lamp and Base Stand | 21 in. |
| 17194966 | Epoxy-coated Steel | 115 V | Clean Bench Only | 26 in. |
| 17195099 | Epoxy-coated Steel | 230 V | Clean Bench Only | 26 in. |
| 17195014 | Stainless Steel | 115 V | Clean Bench Only | 26 in. |
| 17195078 | Stainless Steel | 230 V | Clean Bench Only | 26 in. |
| 17195018 | Epoxy-coated Steel | 115 V | UV Lamp | 26 in. |
| 17194961 | Epoxy-coated Steel | 230 V | UV Lamp | 26 in. |
| 17195094 | Stainless Steel | 115 V | Clean Bench with UV Lamp | 26 in. |
| 17194947 | Stainless Steel | 230 V | UV Lamp | 26 in. |
| 17195100 | Epoxy-coated Steel | 115 V | Base Stand | 26 in. |
| 17195030 | Epoxy-coated Steel | 230 V | Base Stand | 26 in. |
| 17194975 | Stainless Steel | 115 V | Base Stand | 26 in. |
| 17194972 | Stainless Steel | 230 V | Base Stand | 26 in. |
| 17194974 | Epoxy-coated Steel | 115 V | UV Lamp and Base Stand | 26 in. |
| 17194967 | Epoxy-coated Steel | 230 V | UV Lamp and Base Stand | 26 in. |
| 17194992 | Stainless Steel | 115 V | UV Lamp and Base Stand | 26 in. |
| 17195049 | Stainless Steel | 230 V | UV Lamp and Base Stand | 26 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
Catalog No.
17195088
Supplier
Labconco
Supplier No.
5350000
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- 5 ft. Nexus Horizontal Clean Bench
- ISO Class 4 laminar airflow is 10 times cleaner than the industry standard ISO Class 5
- Energy efficient ECM motor with CAP™ Technology ensures accurate airflow between certifications
Specifications
Specifications
| Product Type | Horizontal Clean Bench |
| Coating | Epoxy |
| Filter Type | HEPA |
| Lighting Type | LED |
| Material | Epoxy-coated Steel |
| Color | Optic White |
| Depth (English) Interior | 21 in. |
| Depth (Metric) Interior | 53.8 cm |
| Height (English) | 50.1 in. |
| Height (English) Interior | 30.2 in. |
| Height (Metric) | 127.5 cm |
| Height (Metric) Interior | 76.7 cm |
| Includes | Clean Bench Only |
| IP Rating | None |
| Plug Type | NEMA 5-20P |
| Voltage | 115 V |
| Width (English) | 63.4 in. |
| Width (English) Interior | 61.0 in. |
| Width (Metric) | 161.0 cm |
| Width (Metric) Interior | 155.0 cm |
| Show More Show Less |