missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Two-Tier Locker Shelves

Catalog No. 19414027
Change view
Click to view available options
For Use With (Equipment):
16-drum lockers;
2-,4-drum lockers
6-, 9-, 12-drum lockers
Depth (Metric) Exterior:
1219 mm
1829 mm
2438 mm
Weight (Metric):
181.4 kg
272.1 kg
363 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Depth (Metric) Exterior Weight (Metric)
19414027 16-drum lockers; 2438 mm 363 kg
19414026 6-, 9-, 12-drum lockers 1829 mm 272.1 kg
19414025 2-,4-drum lockers 1219 mm 181.4 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19414027 Supplier Justrite™ Supplier No. 915105

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with 2-,4-,6-,9-,12-,16-drum lockers

  • Features movable shelves, including mounting brackets
  • Back wall only
  • Made of galvanized steel
  • Dimensions: W x H: 406 x 51mm (16 x 2 in.)
  • Length of the shelves varies : 2-, 4-drum: 1219mm (48 in.)
  • 6-, 9-, 12-drum: 1829mm (72 in.)
  • 16-drum: 2438mm (96 in.)
  • Shelf capacity: 50 lb./linear ft.
  • Total shelf capacity: 2-, 4-drum: 181.4kg (400 lb.)
  • 6-, 9-, 12-drum: 272.1kg (600 lb.)
  • 16-drum: 363kg (800 lb.)

Applications:
Expands storage space to accomodate bags, boxes, and smaller containers

Specifications

Dimensions (D x W x H) 96 x 16 x 2 in.
Material Galvanized Steel
Width (Metric) Exterior 406 mm
Height (Metric) Exterior 51 mm
Depth (Metric) Exterior 2438 mm
Product Type Two-tier locker shelves
Weight (Metric) 363 kg
For Use With (Equipment) 16-drum lockers;
Depth (English) Exterior 96 in.
Includes Mounting brackets
Width (English) Exterior 16 in.
Weight (English) 800 lb.
Height (English) Exterior 2 in.
Show More Show Less