missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Medium Stainless Steel Pliers

Catalog No. 18100948
Change view
Click to view available options
Product Type:
Chain-Nose Pliers
Needle nose plier
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18100948 Chain-Nose Pliers
18100949 Needle nose plier
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18100948 Supplier Excelta™ Supplier No. 2844LD

Has dual leaf springs for smooth action

  • Available in Chain/Needle nose shape
  • ESD safe, soft-cushioned foam grip
  • Has serrated jaws, long handles
  • Dimension: L x Wx H: 150 x 10.63 x 6.5mm (6 x 0.425 x 0.26 in.)
  • Diffrent Tip Size: 0.88 x 1.38mm (0.035 x 0.055 in.), 0.63 x 1.13mm (0.025 x .045 in.)

Specifications

Product Type Chain-Nose Pliers
Length (English) 6 in.
Length (Metric) 150 mm
Material Stainless Steel
Grip Type Soft-cushioned foam
Jaw Type Serrated