missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ANSI Z535 Safety Signs:AVOID CONTAMINATION WASH YOUR HANDS (W/PICTO)
Made of plastic, aluminum, or Self-sticking polyester
$4.20 - $35.04
Specifications
| Displayed Text | AVOID CONTAMINATION WASH YOUR HANDS (W/Pictogram) |
|---|---|
| Product Type | Safety Sign |
| Color | Blue on White |
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Height (English) | Width (English) | Price | Quantity & Availability | |||
|
19140985
|
Brady™
26521 |
Plastic | 10 in. | 14 in. |
Each for $20.40
|
|
|||
|
19140991
|
Brady™
46661 |
Aluminum | 10 in. | 14 in. |
Each for $35.04
|
|
|||
|
19140979
|
Brady™
83874 |
Polyester | 3.5 in. | 5 in. |
Each for $4.20
|
|
|||
Description
- Color: Black/Blue on White
- Legend: AVOID CONTAMINATION WASH YOUR HANDS (W/PICTO)
Specifications
| AVOID CONTAMINATION WASH YOUR HANDS (W/Pictogram) | |
| Safety Sign | |
| Blue on White |