missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Dry Baths

Catalog No. 14955218
Change view
Click to view available options
Temperature Range (Metric):
0°C to 100°C
Ambient +5° to 100°C
Type:
Dry Bath Block
Dry Block Heater
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Type
14955218 Ambient +5° to 100°C Dry Block Heater
14955221 0°C to 100°C Dry Bath Block
14955220 0°C to 100°C Dry Block Heater
14955219 Ambient +5° to 100°C Dry Bath Block
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14955218 Supplier Fisherbrand™ Supplier No. BSH202F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Available in personal sized with precision temperature control

Available in personal sized with precision temperature control

Order Info

The baths do not include blocks. Follow Accessories links for block options.

Specifications

Capacity (Metric) 1.5 mL
Holds 15 x 1.5mL
No. of Places 15
Temperature Range (Metric) Ambient +5° to 100°C
Type Dry Block Heater
Temperature Accuracy ±0.5°C
Temperature Uniformity ±0.2°C
Width (English) 5.3 in.
Width (Metric) 13.5 cm
Weight (English) 2 lb.
Weight (Metric) 0.83 kg
Voltage 115 V
Amperage 2.5 A
Frequency 50/60 Hz
Show More Show Less