missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adjustable Height Workbench Shelves with Cleanroom Laminate

Catalog No. 25100359
Change view
Click to view available options
Length (Metric):
122 cm
152.4 cm
182.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25100359 182.8 cm
25100357 122 cm
25100358 152.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100359 Supplier Fisherbrand™ Supplier No. TSCR1272

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cleanroom top shelves for BenchPro Workbenches have a 400 lb. capacity and are adjustable on 1-in. increments without the use of tools.

Height Adjustable Top Shelf, let you easily add storage to any workspace, Class 100 Cleanroom, 150 lb max capacity/shelf, White Frame - White Top, 25 year manufacturer warranty.

  • Upright mounted top shelves with cleanroom laminate and brackets
  • Feature Class 100 Cleanroom rated laminate covers top, edges and bottom
  • 12 inches deep
  • Lets you easily add storage to any workspace
  • Class 100 Cleanroom
  • 50 lb max capacity/shelf
  • White frame - white top
  • 25 year manufacturer warranty

Warranty

25-year manufacturer warranty

Specifications

Product Type Adjustable Height Top Shelves w/Cleanroom Laminate
Depth (Metric) 30.4 cm
Depth (English) 12 in.
Length (English) 72 in.
Length (Metric) 182.8 cm