missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleanroom Laminated Bottom Shelves - 15 in. Deep

Catalog No. 25100338
Change view
Click to view available options
Length (Metric):
116.8 cm
147.3 cm
177.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25100338 177.8 cm
25100336 116.8 cm
25100337 147.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100338 Supplier Fisherbrand™ Supplier No. BSCR1570

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Completely sealed to resist warpage

  • Reinforced steel understructure
  • Heavy grade laminate (Class 100 cleanroom)
  • Radius edge
  • Depth: 38.1cm (15 in.)

Specifications

Product Type Cleanroom Laminated Bottom Shelf
Depth (English) 15 in.
Depth (Metric) 38.1 cm
Length (English) 70 in.
Length (Metric) 177.8 cm