missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cleanroom Laminated Bottom Shelves - 15 in. Deep
Completely sealed to resist warpage
Supplier: Fisherbrand™ BSCR1558
Description
- Reinforced steel understructure
- Heavy grade laminate (Class 100 cleanroom)
- Radius edge
- Depth: 38.1cm (15 in.)
Specifications
| 58 in. | |
| 15 in. | |
| 147.3 cm |
| Cleanroom Laminated Bottom Shelf | |
| 38.1 cm |