missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench w/Stainless-Steel Top - 30 in. Deep

Catalog No. 25100317
Change view
Click to view available options
Length (Metric):
122 cm
152.4 cm
182.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25100317 182.8 cm
25100316 152.4 cm
25100315 122 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25100317 Supplier Fisherbrand™ Supplier No. AEN3072

Grade 304 Stainless-steel top workbench with brushed finish.

Fisherbrand Adams Series Electric Hydraulic Lift Workbench features Grade 304 - Brushed Finish - Stainless Steel tops, leveling glide included - suitable for un-even floor, White Frame, 30 - 42 in. height adjustable range, 1,000 lb capacity, 25 year manufacturer warranty.

  • Grade 304 brushed finish stainless steel top
  • Leveling glide included - suitable for uneven floors
  • White frame
  • 12 in. height adjustable range with a touch of a button
  • Quiet and soft electric-powered adjustment
  • 1,000 lb capacity
  • 25 year unconditional warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25-year manufacturer warranty

Specifications

Product Type Workbench with Stainless Steel Top
Height (Metric) 76.2-106.6 cm
Height (English) 30 to 42 in.
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Length (English) 72 in.
Length (Metric) 182.8 cm