missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench w/Stainless-Steel Top - 30 in. Deep
Description
Fisherbrand Adams Series Electric Hydraulic Lift Workbench features Grade 304 - Brushed Finish - Stainless Steel tops, leveling glide included - suitable for un-even floor, White Frame, 30 - 42 in. height adjustable range, 1,000 lb capacity, 25 year manufacturer warranty.
- Grade 304 brushed finish stainless steel top
- Leveling glide included - suitable for uneven floors
- White frame
- 12 in. height adjustable range with a touch of a button
- Quiet and soft electric-powered adjustment
- 1,000 lb capacity
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25-year manufacturer warranty
Specifications
Specifications
| Product Type | Workbench with Stainless Steel Top |
| Height (Metric) | 76.2-106.6 cm |
| Length (English) | 48 in. |
| Depth (English) | 30 in. |
| Depth (Metric) | 76.2 cm |
| Height (English) | 30 to 42 in. |
| Length (Metric) | 122 cm |