missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Adams Series Electric Hydraulic Lift Workbenches LisStat™ Static Laminate - 36 in. Deep

Catalog No. 25100302
Change view
Click to view available options
Length (Metric):
152.4 cm
182.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25100302 152.4 cm
25100303 182.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 25100302 Supplier Fisherbrand™ Supplier No. AED3660

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Electric hydraulic lift workbenches with LisStat™ static control laminate

  • Class 100 Cleanroom ESD
  • Uses 100% cold rolled steell
  • White frame and white top
  • Easy to assemble (3 min.)
  • Depth: 91.4cm (36 in.)
  • Adjustment range: 30.4cm (12 in.)
  • Electric height adjustable: 76.2-106.6cm (30-42 in.)
  • Capacity: 453.5kg (1000 lb.)
  • Pass ESD association standards

LisStat™ Characterstics

  • Ideal for variety of sensitive electronic production applications
  • Permanent lamination to work station surfaces

Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.

Compliance

ANSI, BIFMA, DIN and GSA

Warranty

25 years

Specifications

Product Type Workbench with ESD Laminate Top
Height (Metric) 76.2-106.6 cm
Color White
Depth (English) 36 in.
Depth (Metric) 91.4 cm
Height (English) 30 to 42 in.
Length (English) 60 in.
Length (Metric) 152.4 cm